missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer Ribbons, 4400 Series
Designed for use with thermal transfer printers. Brady Thermal Transfer Printer Ribbons, 4400 Series have resin/wax formulation and feature reliable, sharp-edge print quality to maximize bar code readability.
149.00 EUR - 266.00 EUR
Specifications
Product Type | Thermal Transfer Printer Ribbon, 4400 Series |
---|---|
Diameter (Metric) | 25.4 mm I.D. |
Description | Resin formulation |
Format | Open-core Ribbon |
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
11588454
|
Brady™
055730 |
299.9 m x 59.9 mm (984 ft. x 2.36 in.) | Green |
149.00 EUR
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11548454
|
Brady™
055726 |
299.9 m x 59.9 mm (984 ft. x 2.36 in.) | Blue |
149.00 EUR
1 box |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
11568454
|
Brady™
055728 |
299.9 m x 59.9 mm (984 ft. x 2.36 in.) | Red |
149.00 EUR
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11558454
|
Brady™
055727 |
299.9 m x 83 mm (984 ft. x 3.27 in.) | Blue |
201.00 EUR
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11578454
|
Brady™
055729 |
299.9 m x 83 mm (984 ft. x 3.27 in.) | Green |
201.00 EUR
1 box |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
11598454
|
Brady™
055731 |
299.9 m x 83 mm (984 ft. x 3.27 in.) | Red |
201.00 EUR
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11598414
|
Brady™
035266 |
299.9 m x 83 mm (984 ft. x 3.27 in.) | White |
201.00 EUR
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11588414
|
Brady™
035264 |
299.9 m x 109.9 mm (984 ft. x 4.33 in.) | White |
266.00 EUR
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
Description
- Fiber ribbon core with resin formulation
- High density, solvent, high heat and scratch resistant
- For use with thermal transfer printers
Specifications
Thermal Transfer Printer Ribbon, 4400 Series | |
25.4 mm I.D. | |
Resin formulation | |
Open-core Ribbon |