missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Ribbons, 4400 Series

Designed for use with thermal transfer printers. Brady Thermal Transfer Printer Ribbons, 4400 Series have resin/wax formulation and feature reliable, sharp-edge print quality to maximize bar code readability.

Brand:  Brady™ 035266

Additional Details : Weight : 0.31750kg

 View more versions of this product

Product Code. 11598414

  • 201.00 EUR / 1 box
Estimated Shipment: 27-05-2024
to see stock.
Add to basket

Description

Description

  • Fiber ribbon core with resin formulation
  • High density, solvent, high heat and scratch resistant
  • For use with thermal transfer printers
Specifications

Specifications

Thermal Transfer Printer Ribbon, 4400 Series
300.00 m
25.4 mm I.D.
Resin formulation
Ink side out
White
83 mm
299.9 m x 83 mm (984 ft. x 3.27 in.)
Open-core Ribbon
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers