missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer Ribbons, 4400 Series
Designed for use with thermal transfer printers. Brady Thermal Transfer Printer Ribbons, 4400 Series have resin/wax formulation and feature reliable, sharp-edge print quality to maximize bar code readability.
Brand: Brady™ 055729
Additional Details : Weight : 0.06800kg
Description
- Fiber ribbon core with resin formulation
- High density, solvent, high heat and scratch resistant
- For use with thermal transfer printers
Specifications
Thermal Transfer Printer Ribbon, 4400 Series | |
300.00 m | |
25.4 mm I.D. | |
Resin formulation | |
Ink side out |
Green | |
83 mm | |
299.9 m x 83 mm (984 ft. x 3.27 in.) | |
Open-core Ribbon | |
1 Ea. |