missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer Ribbons, 4400 Series
Designed for use with thermal transfer printers. Brady Thermal Transfer Printer Ribbons, 4400 Series have resin/wax formulation and feature reliable, sharp-edge print quality to maximize bar code readability.
Brand: Brady™ 035264
Additional Details : Weight : 0.22680kg
Description
- Fiber ribbon core with resin formulation
- High density, solvent, high heat and scratch resistant
- For use with thermal transfer printers
Specifications
Thermal Transfer Printer Ribbon, 4400 Series | |
300.00 m | |
25.4 mm I.D. | |
Resin formulation | |
Ink side out |
White | |
110 mm | |
299.9 m x 109.9 mm (984 ft. x 4.33 in.) | |
Open-core Ribbon | |
1 Ea. |