missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetPutz™ Fleece Cloths

Product Code. 17803505
Change view
Click to view available options
Color:
Gray
Natural
White
Unit Size:
Pack of 415
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17803505 Natural Pack of 415
17813505 White Pack of 415
17853505 Gray Pack of 415
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17803505 Supplier ZVG™ Supplier No. 1011101
  • ONLINE EXCLUSIVE PRICE
    40.45 EUR
    38.96 EUR / Pack of 415
    Save 1.49 EUR
    3% Off
View all promotions
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

zetPutz™ cotton-based, nonwoven wipes are universally applicable, highly absorbent, and lint-free. Made from cotton for maximum tear resistance.

Highly absorbent specialty cotton fabric based for versatile cleaning and maintenance tasks. In the zetPutz™ range, you will find additional universal cloths, sponges, and dishcloths for other cleaning tasks. When small as well as coarse soiling needs to be removed effectively and economically, ZVG™ products are ideal.

  • Universally applicable
  • Highly absorbent
  • Low-lint
  • Tear-resistant

Specifications

Product Type Cloth
Length (English) 13.8 in.
Length (Metric) 35 cm
Width (English) 13 in.
Width (Metric) 33 cm
Material Fleece
Color Natural
Disposable Reusable
Packaging Quantity 415 Wipes/Pk.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.