missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientific VLS-W06-D280-A Block

Product Code. 31703685 Shop All Velp Products
Change view
Click to view available options
Diameter (Metric) Well:
28.8 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Well unitSize
31703685 28.8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31703685 Supplier Velp Scientific Supplier No. A00000522

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High-quality aluminum block with precise and uniform heating, designed to accommodate 28 mm vials.

To be used together with Velp Scientifica ECODryBlock.

Ideal for larger-volume vials used in chemical reactions, evaporation, or incubation workflows.

  • Vial type: 28 mm vials
  • Number of wells: 6
  • Well depth: 45 mm
  • Well size (mm): Ø 28.8 mm

Specifications

Autoclavable Not Autoclavable
For Use With (Equipment) Vials
Material Aluminum
No. of Places 6
Type Dry Block
Tube Size 28 mm
Dimensions (L x W x H) 95 x 76 x 51 mm
Depth (Metric) Well 45 mm
Diameter (Metric) Well 28.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.