missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LAUDA Universa PRO

Description
- LAUDA Universa PRO hanging thermostat with advanced electronics ensures precise control accuracy
- The all-rounder for versatile laboratory applications
- Color 3.5 in. TFT display with gradient graphics offers clear menu navigation in six languages
- Circulation pump adjustable in six stages for flexible flow distribution
- Equipped with Ethernet, USB, and WiFi interfaces as standard
- Remote control with LAUDA Command (Professional) app
- Remote maintenance using LAUDA.LIVE Services
- Screw clamp included for bath vessels up to 30 mm wall thickness and min.150 mm depth
- Heating capacity up to 2.8 kW
- Efficient variable pump with six adjustable power stages
Specifications
Specifications
| Communications | Ethernet, USB |
| Flow Rate | 22 L/min. |
| Pump Type | Variopump (Pressure pump with power levels) |
| Temperature Range | 30°C to 200°C |
| Type | Immersion Circulator |
| Heating Capacity | 2.8 kW |
| Plug Type | CEE7/7 |
| Electrical Requirements | 200 to 240 V, 50/60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?