missing translation for 'onlineSavingsMsg'
Learn More

Emballator UN Approved Cans

Product Code. 11354355
Encompass
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
Height (Metric):
296 mm
306 mm
310 mm
467 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Unit Size
11354355 10 L 310 mm Each
11394405 5 L 296 mm Each
11364405 25 L 467 mm Each
11304415 5 L 306 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11354355 Supplier Emballator Supplier No. 48H1048510998F
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of HDPE. Emballator UN Approved Cans approved by NET for storage and transport of dangerous goods.

  • Material: HDPE, approved for food contact
  • Color: Nature
  • UN Approved tamper evident closure
  • Approved by NET for storage and transport of dangerous goods

Specifications

Product Type UN Approved Can
Capacity (Metric) 10 L
Color Natural
Material HDPE
Length (Metric) 229 mm
Width (Metric) 191 mm
Height (Metric) 310 mm
Diameter (Metric) Outer 50 mm
Weight (Metric) 480 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.