missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ E-LFL C/L™ Microbore Pump Tubing

Product Code. 13204399
Change view
Click to view available options
Tubing Size:
18
26
30
48
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
13204399 26 Each
15570652 18 Each
15580652 30 Each
15313408 48 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13204399 Supplier Ismatec™ Supplier No. 0644926
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Longest life of all Tygon™ formulations

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • For general laboratory use
  • Long life - won’t age or oxidize
  • Fits tightly to glass and metal & bends to small radius curves
  • Nontoxic
  • Transparent

Specifications

Certifications/Compliance FDA approved; Prop 65 NA (no Prop 65 chemicals)
Autoclavable Autoclavable
Diameter (Metric) Inner 0.89 mm
Material Tygon E-LFL
Overall Length (English) 100 ft.
Overall Length (Metric) 30.4 m
Min. Operating Temperature (Metric) 0°C
Tubing Size 26
Flow Rate 10.8 mL/min
Sterilization Method Autoclave, Ethylene Oxide
Maximum Pressure 25.3 psi, 1.75 bar
Max. Operating Temperature (Metric) 40°C
Product Type Microbore Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.