missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetramethylammonium hydroxide, Sigma-Aldrich™
Specifications
Specifications
| Chemical Name or Material | Tetramethylammonium hydroxide |
| Density | 1.02 g/cm³ at 20°C |
| pH | >13 (20°C in H2O) |
| Boiling Point | 110°C (1013 hPa) |
| Quantity | 25 kg |
| Percent Purity | 0.25% |
| Grade | Not Available |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?