missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ 8-425 Standard Opening 12 x 32mm Vials
Shop All Thermo Scientific ProductsDescription
8-425 Polypropylene Microsampling Vials
- For aqueous samples in pharmaceutical applications, sodium analysis or for pH sensitive samples Excellent clarity
- Highly resistant to chemical attack
Require the use of 8-425 closures and 8mm septa
Specifications
Specifications
| Diameter (English) Opening | 0.196 in. |
| Diameter (Metric) Opening | 5 mm |
| Color | Natural |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
| Volume (Metric) | 0.6 mL |
| Height (English) | 1.25 in. |
| Volume (Metric) Residual | <3 μL |
| Base Style | Conical/Tapered |
| Closure Type | Screw Cap |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?