missing translation for 'onlineSavingsMsg'
Learn More

Isofield™ Stellar Latex Cleanroom Gloves - Grade A/B Compatible

Product Code. 32016124
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size
32016124 6
32016125 6.5
32016126 7
32016127 7.5
32016128 8
32016129 8.5
32016130 9
32016138 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 32016124 Supplier Isofield™ Supplier No. 1044060
 Restricted Item
Estimated Shipment: 10-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ultra clean hand-specific glove has an extended cuff, is triple washed in deionized water, and is suitable for the safe handling of food.

  • offers elbow length protection for GMP Grade A and B cleanrooms
  • Sterile latex cleanroom gloves
  • 400 mm (16 in.) elbow length
  • Hand-specific
  • Natural color
  • Textured palm and fingers
  • Beaded cuff with thicker cuff construction
  • Low endotoxin levels
  • Gamma irradiation, minimum 25 kGy
  • Sterility Assurance Level 10-6
  • Food safe; complies with limits established under Regulation (EU) No 10/2011
  • Protein level less than 50 μg/g
  • Double donnable
  • IPA resistant ink pouches
  • Acceptable Quality Level (AQL) 0.65
  • Low Particle Count ≥ 0.5μm (counts/cm2) <1200
  • Type B Chemical Splash Protection

Technical and Documentation Compliance:

  • COA, COC, COI available for download online
  • Chemical innocuousness EN ISO 21420:2020
  • Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
  • Air leak and water leak EN ISO 374-2:2019
  • Chemical degradation EN ISO 374-4:2019
  • Chemical permeation EN 16523-1:2015+A1:2018
  • Viral penetration EN 16604:2004
  • Endotoxin test EN 455-3 and USP
  • Sterility validation test EN ISO 11137 Part 2:2015
  • EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
  • UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019

Specifications

Certifications/Compliance EN ISO 21420:2020, EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN 455-2:2015
Certifications/Compliance (Europe) CE Marked; PPE Regulation (EU) 2016/425; Medical Device Regulation (EU) 2017/745
Chemotherapeutic Rated Yes
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.87 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Laboratory/Cleanroom Use Cleanroom
Latex Free No
Material Latex
Palm Thickness (English) 6.69 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 6
Sterility Sterile
Thickness (English) 4.33 mil
Thickness (Metric) 0.11 mm
Glove Cuff Style Beaded
Grip Design Textured
Manufacturing/QMS Audit Standards ISO 9001
Model Stellar
Packaging Type Individually Packed
Length (English) 16 in.
Length (Metric) 400 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.