missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GFL Gesellschaft Fuer Labortec™ Stainless Steel Waterbath
Click to view available options
Weight (Metric):
9 kg
12 kg
14 kg
17 kg
Capacity (Metric):
7 L
14 L
20 L
21 L
Unit Size:
Each
Description
- Compact, low-wear drive mechanism
- Housing made of electrolytically galvanized, powder-coated steel sheet
- DC motor with overload protection drives the unit
- Open-loop electronic speed control, stepless
- Constant speed during continuous operation
- Clearly laid out control panel for easy operation: main switch with control lamp, rotary selector switch for setting and LED display for speed indication
- Lever for the stopping device of the rotating rack, which guarantees easy clamping of the sample vessels
- Rotating rack with ball bearings on both sides, able to accommodate a max. of 12 flasks/vessels, round or square/rectangular, up to a diameter of 110mm and a height of 270mm, in four planes, each plane with four holding frames
- Drive is implemented via a v-belt and a sliding hub
- Holding frame for safe, secure clamping of the sample vessels, made of stainless steel
Specifications
Specifications
| Controller Type | Microprocessor |
| Description | Waterbath |
| Capacity (Metric) | 7 L |
| For Use With (Equipment) | Incubations and inactivations of cultures |
| Temperature Range | Ambient +5° to 99.9°C |
| Display | Digital LED |
| For Use With (Application) | Incubation/Inactivation |
| Material | Stainless Steel |
| Temperature Accuracy | ±0.1°C at 50°C |
| Dimensions (D x W x H) | 395 x 340 x 255 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction