missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectra/Chrom™ Aqueous Chromatography Columns
Click to view available options
Length (Metric):
80 cm
Diameter (Metric):
15 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 15 mm |
| For Use With | Aqueous Solutions Including Most Acids, Bases, and Salts |
| Includes | 10 μm bed support for use with most low-pressure media 0.1875 in. O.D. tube fittings, Polypropylene endplates |
| Length (Metric) | 80 cm |
| Max. Pressure | 45 psi |
| Material | Fluoropolymer Resin, Polypropylene, Borosilicate Glass, and Nitrile Rubber |
| Type | Spectra/Chrom™ Aqueous Chromatography Column |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction