missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ Fixed Intensity TS Series Ultraviolet Transilluminators

Product Code. 11540887
Encompass
Change view
Click to view available options
Wavelength:
312 nm
365 nm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength unitSize
11540887 312 nm Each
11560887 365 nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11540887 Supplier Spectronics Corporation Supplier No. TS312R
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Typical peak UV intensity of 9000 to 6000μw/cm2 (6000 to 4500μw/cm2 on dual-light models) produces brilliant fluorescence and high clarity

  • Medium-wave 312nm UV light virtually eliminates transmission of destructive 254nm radiation
  • Special diffusing screen on all 312nm and 365nm models ensures uniform light distribution for improved photographic results
  • Both dual-light and variable intensity models come with a hinged UV-blocking cover and ON/OFF switches

  • Variable-intensity models provide both the highest intensity and the longest sample preparation time
  • Fixed-intensity models are equipped with either an ON/OFF switch or a timer that serves both as an ON/OFF switch and allows presetting of the UV exposure time

Order Info

Available in 120V 60Hz, 230V 50Hz, 240 50Hz or 100V 50/60Hz versions (specify voltage when ordering)

Specifications

Length (Metric) 48.9 cm
Width (Metric) 34.3 cm
Height (Metric) 10.16 cm
Height (English) 4 in.
Product Type UV Transilluminator
Width (English) 18.5 in.
For Use With (Application) Produce brilliant fluorescent responses and highest clarity for revealing trace amounts of DNA
Filtration Area (English) 6 x 6 in.
For Use With (Equipment) Photodoc/electronic video equipment
Includes On/off switch, special diffusing screen
Length (English) 19.25 in.
No. of Places 6.0
Wattage 15 w
Filtration Area (Metric) 15 x 15 cm
Dimensions (L x W x H) 19.25 x 18.5 x 4 in. (48.9 x 34.3 x 10.16cm)
Voltage 120/230/240/100 V
Frequency 50/60 Hz
Intensity 8000 μw/cm2
Wavelength 312 nm
Lighting Type UV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.