missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ Slimline™ UV Transilluminator

Product Code. 11520867
Encompass
Change view
Click to view available options
Filtration Area (Metric):
11 x 14 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Filtration Area (Metric) unitSize
11520867 11 x 14 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11520867 Supplier Spectroline™ Supplier No. TE312S

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Includes

Four 8w UV tubes and filter assembly

For photodocumentation of small electrophoresis gels.

  • Produces high UV intensity with even illumination
  • Unique diffusing screen ensures excellent irradiance uniformity and improved photographic results
  • Features hinged UV-blocking cover and ON/OFF switch
  • Dimensions: 14L × 11.5W × 2.25 in.H (36 × 29 × 5.7cm)
  • 115V 50 to 60Hz

Specifications

Length (Metric) 35.6 cm
Width (Metric) 29.2 cm
Height (Metric) 5.7 cm
Height (English) 2.5 in.
Product Type UV Transilluminator
Width (English) 11.5 in.
Filtration Area (English) 4.3 x 5.5 in.
Includes Four 8w UV tubes and filter assembly
Length (English) 14 in.
No. of Places 4.0
Wattage 8 w
Filtration Area (Metric) 11 x 14 cm
Dimensions (L x W x H) 14 x 11.5 x 2.5 in. (35.6 x 29.2 x 5.7cm)
Electrical Requirements 120 V 60 Hz
Voltage 120 V
Frequency 60 Hz
Wavelength 312 nm
Lighting Type UV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.