missing translation for 'onlineSavingsMsg'
Learn More

Silicon anti-foaming agent, Supelco™

Product Code. 32238311
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
32238311 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 32238311 Supplier Supelco Supplier No. 1077430500
 Restricted Item
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Specifications

Chemical Name or Material Silicon anti-foaming agent
Density 1.00 g/cm³ at 20°C
Boiling Point 300°C (1013 hPa)
Quantity 500 mL
Grade Not Available
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.