missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ SenTix™ H PLUS Special pH Electrode

Specifications
Specifications
| Connector Types | DIN, BNC |
| Material | Glass Shaft, Split Ring Diaphragm |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | SenTix™ PLUS Special pH Electrode |
| For Use With (Equipment) | Vario pH meter |
| Includes | DIN, BNC electrode plug |
| Model | SenTix™ H |
| Temperature (Metric) Range | 0°C to 80°C |
| Length (Metric) Stem | 170 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?