missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Self-Sealing and Stretchable: Expands up to 5X its width and stretches 3X its length to form a snug seal around beakers, flasks, and irregular shapes, using about 1/3 less material compared to alternatives.
- Moisture Resistant and Hydrophobic: Minimizes evaporation and prevents leakage
- Clear and Ultraflexible: Easy to apply and allows quick inspection of container contents with no visible stretch marks
- Easy to Dispense: Unrolls smoothly and peels easily from the backing paper
- Available Dispenser Box: Lets you select the exact length needed, no separate cutter required
- Superior Adhesion: Either side of Seal-R-Film adheres to itself and labware
- No Leakage: Provides a secure wrap that keeps contents safely inside
- Contamination Control: Keeps your samples intact and protected
- Certified and Quality Assured: Barcoded lot traceability on every roll for added quality assurance
- Reliable Supply Chain: Well-established, extensive manufacturing and logistics infrastructure eliminates extended inventory issues Seal-R-Film™ 4 in. wide rolls are also available in a unique dispenser box.
- The box includes a slide cutter that facilitates quick and simple cutting of the film.
- Printed measurements at 1.2 in. and 2 in. allow for precise lengths of film to be cut for use.
- This unique packaging eliminates the need to purchase additional dispensers.
Specifications
Specifications
| Length (English) | 125 ft. |
| Product Type | Parafilm Wrap |
| Width (English) | 4 in. |
| Length (Metric) | 38.1 m |
| Material | Plastic |
| Thickness | 5 mil |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?