missing translation for 'onlineSavingsMsg'
Learn More

Bolle Safety Safety Eyewear with Platinum Lite Anti-fog and Anti-scratch Coating

Product Code. 31810798 Shop All Bollé Safety Products
Change view
Click to view available options
Lens Tint:
Clear
Copper
Smoke
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Lens Tint Unit Size
31810798 Clear Each
31810807 Smoke Each
31810800 Copper Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31810798 Supplier Bolle Safety Supplier No. RUSHMN10E
  • ONLINE EXCLUSIVE PRICE
    6.70 EUR
    5.35 EUR / Pack of 1
    Save 1.35 EUR
    20% Off
 Restricted Item
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides reliable protection and comfort for demanding environments, with recycled materials to support sustainability goals.

  • Broad workplace use: Suitable for manufacturing, construction, maintenance, logistics, and general industrial settings.
  • PLATINUM Lite coating technology: Helps keep lenses clear and resistant to scratching, supporting consistent performance and reducing interruptions.
  • Durable everyday wear: Built for regular use in busy environments, helping extend service life and lower replacement needs.
  • Comfort-focused design: Lightweight construction helps reduce pressure points for improved wearability throughout the day.
  • Secure temple design: Textured temples improve grip and stability during active movement.
  • Flexible nose piece: Adapts to different face shapes for a more personalized and comfortable fit.
  • Clear lens visibility: Supports precise work in indoor and low-light conditions where clarity matters.
  • Ergonomic build: Balances protection and comfort to help reduce fatigue during long shifts.
  • Sustainable materials: Made with 32 recycled content to help support environmental objectives and ESG targets.
  • Cost-efficient PPE choice: Durable materials and coating help reduce total cost of ownership over time.
  • Improved wearer adoption: Comfortable, lightweight, and high-performing design encourages regular use on site.
  • Lens options for different conditions: Clear lenses are ideal for indoor use, smoke lenses suit outdoor use, and copper lenses work well in variable lighting.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 16321-1
Lens Type C-Rated (Impact), UL1.2 Rated
Lens Coating Platinum Lite, Anti-fog, Anti-scratch
Lens Tint Clear
Product Type Safety Glasses
Frame Color Transluscent
Material Plastic
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polycarbonate, TPR
UV Protection UV380
Frame Type Frameless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.