missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Maximum Temperature: 1100 °C
- Working tube made of quartz glass open at both sides
- Thermocouple type K
- Heating elements on support tubes provide for free radiation
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Adjustable drive of approx. 2-45 rpm
- Digital display unit for the tilting angle of the rotary tube furnace
- Beltless drive and split-type furnace housing (opening temperature < 180 °C) provide for very easy tube removal
- Compact system, rotary tube furnace positioned on a base frame with
- Manual spindle drive with crank to preset the tilting angle
- Switchgear and controls integrated
- Castors
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Temperature (Metric) | 1100°C |
| Temperature Control | P470 |
| Dimensions (L x W x H) Exterior | 1045 x 2755 x 1655 mm |
| Length (Metric) | 750 mm |
| Diameter (Metric) Outer | 80 mm |
| Weight (Metric) | 570 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?