missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ PT 100.53 1.4571 Stainless Steel Temperature Sensor
Shop All IKA Products
Click to view available options
Length (Metric):
1500 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 1500 mm |
| Model | PT 100.53 |
| Temperature (Metric) | -20°C to +260°C |
| Type | Temperature Sensor |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction