missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Premium Particulate Respirator
Description
- Exceptional comfort because of its lightweight, off-the-face design
- Meets the particular requirements of the clogging test for respirators which may be used for more than one shift
- Premium disposable respirator offers reliable, effective protection against dust, mist, and metal fumes
- Robust and durable shell and cup design provides multi-shift capability and a securer feel
- Faceseal can be hygienically cleaned for improved wearer hygiene if used for longer than one shift (using 3M™ Face Seal Cleaner 105)
- High performance filter material offers effective filtration with easy breathing
- Increased filter area helps extend the life of the respirator
- Cool Flow™ valve reduces heat build-up to offer workers comfortable protection - even in hot and humid conditions
Specifications
Specifications
| Certifications/Compliance | EN 149: FFP3D, European Community Directive 89/686/EEC, CE |
| Design Type | Robust Shell and Cup |
| Disposable | Single-use |
| Filter Type | FFP3 R D |
| Product Type | Premium Particulate Respirator |
| With Exhalation Valve | Yes |
| For Use With (Application) | Protection against dust, mist and Metal fumes |
| Latex Free | Yes |
| Model | 8835 |
| Quantity | 5/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?