missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Foxx Life Sciences PP Aspirator Bottle with Spigot
Description
- Features:
- Manufactured from high-purity virgin USP Class VI Medical Grade polypropylene
- Strong, durable construction for extended use
- Leak-proof design with inner cap for a tight seal
- High-quality, durable aspirator bottle with spigot/tap for controlled dispensing
- Aspirator bottle for laboratory storage applications
- Suitable for temperatures below 0°C
- Autoclavable aspirator bottles
Specifications
Specifications
| Capacity (Metric) | 20 L |
| Color | Opaque White |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Product Type | Aspirator Bottle |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?