missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LaserTab Series Self-laminating Polyester Labels A4 Sheets

Product Code. 13467556
Change view
Click to view available options
Color:
White/Transparent, Transparent
Unit Size:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
13467556 White/Transparent, Transparent 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13467556 Supplier Brady™ Supplier No. 029856
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Blank, printable self-laminating labels for Laser Printers.

  • Blank, printable self-laminating labels for Laser Printers.

Specifications

Description LaserTab Laser Printable Labels
Adhesive Type Permanent Acrylic, Permanent
Color White/Transparent, Transparent
Finish Matte
Material Polyester
Print Technology Laser
Product Type Label
For Use With (Application) Data and telecommunications labelling
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 27.5 mm
Labels per Row 7
Min. Operating Temperature (Metric) -70°C
No. per Pack 2520 Labels/Pk.
Quantity 2520 Pk.
Shape Rectangle
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.002 in.
Thickness (Metric) 0.051 mm
Vertical Repeat (Metric) 33 mm
Dimensions (L x W) 33 x 25 mm
Length (English) 1.3 in.
Length (Metric) 33 mm
Width (English) 0.98 in.
Width (Metric) 25 mm
Height (English) Printable Area 0.43 in.
Height (Metric) Printable Area 11 mm
Alternate Part Number ELAT-18-361-2.5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.