missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Plastic Silica Gel 60 Plate with F254 Coating
Description
- Combination of silica gel 60, addition of polymeric binder
- Adherent hard surface that will not crack or blister
- Coated with fluorescent indicator F254
- Layer thickness: 140 to 240μm
- Pore Volume: 0.74 to 0.84mL/g
- Size: 4 x 8cm
Specifications
Specifications
| Color | White |
| Material | Plastic |
| Quantity | 50 Units/Pk. |
| Type | Silica Gel |
| For Use With (Application) | Thin Layer Chromatography |
| Storage Requirements | Room temperature |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?