missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ PC 3/RZ 9 Rotary Vane Pump
Description
- The PC 3 rotary vane pumping unit, with the GKF 1000i cold trap at the inlet, helps the pump to handle large amounts of condensable vapors
- Compact, user-friendly and well-arranged, with an oil mist filter at the outlet valve and a T-connection for a vacuum gauge
- Very high flow rates even at vacuum levels approaching ultimate vacuum
- High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
- Vacuum-tight at switch-off; external anti-suckback valve not needed
- Large oil volume – long intervals between oil changes
- Ease of maintenance due to telescopic design
Order Info
Includes
Specifications
Specifications
| Max. Vacuum | 3 x 10-4 torr |
| Horsepower | 0.5 hp |
| Includes | CEE Plug, Cold Trap, Manual, Oil Mist Filter, T-Piece & Isolation Valve |
| Motor Speed | 150 to 1800 rpm |
| Certifications/Compliance | CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV |
| Electrical Requirements | 230 V 50/60 Hz |
| Dimensions (L x W x H) | 460 x 486 x 608 mm |
| Model | PC 3/RZ 9 |
| Noise Level | 52 dB(A) |
| Temperature (Metric) Storage | -10°C to +60°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?