missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ORP Test and Maintenance Equipment pH 7, WTW™

Description
Contrary to pH electrodes, ORP electrodes do not require any adjustment, but merely a test in a special solution that generates a reproducible millivolt signal. The filling for the ORP electrodes is the usual 3 molar KCI solution, if not described otherwise. A special electrolyte is needed for the silver electrode. The metal surfaces of the platinum electrodes can be conditioned or cleaned with the SORT/-RH.
Specifications
Specifications
| Boiling Point | 100°C |
| Color | Yellow |
| Density | 1g/cm3 |
| pH | 7 |
| Physical Form | Liquid |
| Quantity | 250 mL |
| Packaging | Bottle |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?