missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Omni International Omni Tip™ Probes
Clear to ensure that sample is not lost in the probe
304.98 EUR
Specifications
Volume Range (Metric) | 0.25 to 30 mL |
---|---|
Diameter (English) | 0.27 in. |
Diameter (Metric) | 0.7 cm |
Length (English) | 4.33 in. |
Length (Metric) | 11 cm |
Product Code | Brand | For Use With (Application) | Product Type | Packaging Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Product Type | Packaging Quantity | Price | Quantity & Availability | |||
11407276
|
Omni International
30750 |
Ideal for processing liquids, soft tissues and samples that require gentle processing | Omni Tip Soft Tissue Probe | 25/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Clear to ensure that sample is not lost in the probe
Disposable to eliminate cross-contamination. May also be reused and autoclaved up to seven times.
- Slots, instead of windows, prevent sample from being trapped
- Probes fit tubes from 1.5 to 50mL
- Patented
- Soft tissue probes utilize flexible tines for gentler processing
- Hard tissue probes have saw teeth for more aggressive processing
Specifications
0.25 to 30 mL | |
0.7 cm | |
11 cm | |
Omni TH, THQ, GLH, PDH and Omni prep 1.5 to 50mL tube homogenizer |
0.27 in. | |
4.33 in. | |
Plastic |