Learn More
Omni International Omni Tip™ Probes
Clear to ensure that sample is not lost in the probe
Brand: Omni International 30750
Additional Details : Weight : 0.10000kg
Description
Clear to ensure that sample is not lost in the probe
Disposable to eliminate cross-contamination. May also be reused and autoclaved up to seven times.
- Slots, instead of windows, prevent sample from being trapped
- Probes fit tubes from 1.5 to 50mL
- Patented
- Soft tissue probes utilize flexible tines for gentler processing
- Hard tissue probes have saw teeth for more aggressive processing
Specifications
Omni Tip Soft Tissue Probe | |
0.27 in. | |
4.33 in. | |
Plastic | |
Omni TH, THQ, GLH, PDH and Omni prep 1.5 to 50mL tube homogenizer |
0.25 to 30 mL | |
0.7 cm | |
11 cm | |
Ideal for processing liquids, soft tissues and samples that require gentle processing | |
25/Pk. |