missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Objective, Plan, Strain-free, CCIS EC for BA310
Color-corrected infinity system, enhanced-contrast Plan objective. Motic™ Objective, Plan, Strain-free, CCIS EC for BA310 is designed for field curvature correction and strain-free use.
106.00 EUR - 525.00 EUR
Specifications
Type | CCIS, EC Plan, Strain-free |
---|---|
For Use With (Equipment) | BA310 Polarizing Microscope |
Product Code | Brand | Description | Magnification Power | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Magnification Power | Price | Quantity & Availability | ||||
15435272
|
Motic™
1101001703941 |
NA: 0.10, WD: 15.9 | 4X |
106.00 EUR
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
15445272
|
Motic™
1101001703951 |
NA: 0.25, WD: 17.4mm | 10X |
203.00 EUR
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
15455272
|
Motic™
1101001703961 |
NA: 0.40, WD: 0.9mm | 20X |
273.00 EUR
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
15465272
|
Motic™
1101001703971 |
NA: 0.65/S, WD: 0.5mm | 40X |
357.00 EUR
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
15475272
|
Motic™
1101001703981 |
NA: 0.80/S, WD: 0.35mm | 60X |
525.00 EUR
Each |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
Description
- Suitable for BA310 Polarizing Microscope.
- Color-corrected infinity system.
- Enhanced contrast. Field curvature correction.
- Strain-free.
Specifications
CCIS, EC Plan, Strain-free | |
BA310 Polarizing Microscope |