missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C8 ec HPLC EC Guard Columns

Product Code. 12708982 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric) Inner:
3 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
12708982 3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12708982 Supplier Macherey-Nagel™ Supplier No. 761937.30
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Carbon Load 10.5%
pH 1 to 9
Particle Size 5 μm
Length (Metric) 4 mm
Pore Size 100Å
Type EC Guard Column
Diameter (Metric) Inner 3 mm
Stationary Phase NUCLEODUR™ C8 ec
Mobile Phase Compatibility Acetonitrile/Water
Solvents Acetonitrile/Water
Packing Material Silica
Crosslinking Octyl
Column Format Guard Column
For Use With (Application) Ideal and Reliable Standard RP Phase for Daily Routine Analysis and up Scaling for Preparative HPLC
Technique HPLC
Particle Shape Spherical
Endcapped Yes
USP Type L7
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.