missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Non-Graduated Transfer Pipets

Product Code. 31924090 Shop All Globe Scientific Products
Change view
Click to view available options
Volume (Metric):
1.7 mL
4 mL
5 mL
7 mL
8 mL
8.5 mL
Packaging Type:
20/Pk., 20 Pk/Cs.
20/Pk., 25 Pk/Cs.
250/Pk., 10 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Pk., 4 Pk/Cs.
Individually Wrapped, 100/Pk., 5 Pk/Cs.
Individually Wrapped, 25/Pk., 10 Pk/Cs.
Unit Size:
Pack of 250
Pack of 2500
Pack of 400
Pack of 500
Pack of 5000
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Packaging Type Unit Size
31924090 7 mL 500/Pk., 10 Pk/Cs. Pack of 5000
31923744 1.7 mL 500/Pk., 10 Pk/Cs. Pack of 5000
31922538 1.7 mL Individually Wrapped, 100/Pk., 5 Pk/Cs. Pack of 5000
31923712 1.7 mL 20/Pk., 25 Pk/Cs. Pack of 5000
31923962 8 mL Individually Wrapped, 100/Pk., 4 Pk/Cs. Pack of 400
31923027 8 mL 20/Pk., 20 Pk/Cs. Pack of 400
31922841 5 mL 500/Pk., 10 Pk/Cs. Pack of 5000
31921436 5 mL Individually Wrapped, 100/Pk., 5 Pk/Cs. Pack of 500
31923555 5 mL 20/Pk., 25 Pk/Cs. Pack of 500
31923753 4 mL 500/Pk., 10 Pk/Cs. Pack of 5000
31923225 4 mL Individually Wrapped, 100/Pk., 4 Pk/Cs. Pack of 400
31923663 4 mL 20/Pk., 20 Pk/Cs. Pack of 400
31921961 7 mL Individually Wrapped, 100/Pk., 5 Pk/Cs. Pack of 500
31923807 7 mL 20/Pk., 25 Pk/Cs. Pack of 500
31922707 8.5 mL 250/Pk., 10 Pk/Cs. Pack of 2500
31923699 8.5 mL Individually Wrapped, 25/Pk., 10 Pk/Cs. Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 31924090 Supplier Globe Scientific Supplier No. 138080
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

These popular non-graduated pipets are offered in a variety of styles.

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.

Specifications

Autoclavable Not Autoclavable
Bulb Draw (Metric) 3.2 mL
Calibrated No
Material LDPE
Sterility Non-sterile
Drops/mL 20
Graduated No
Length (English) 6.1 in.
Packaging Type 500/Pk., 10 Pk/Cs.
Color Natural
Volume (Metric) 7 mL
Length (Metric) 155 mm
Type Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.