missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- ≥95% for general laboratory use.
Specifications
Specifications
| pH | 4 (at 200.00g/L 20°C) |
| Melting Point | -20°C |
| Color | Colorless to Yellow |
| Density | 0.937g/mL at 25°C |
| Quantity | 6 x 500 mL |
| Explosion Limit | 11.5% (160°F), 1.8% (100°F) |
| Flash Point | 70°C (158°F) |
| Ignition Point | 914°F |
| Odor | Amine-like |
| Packaging | Glass Bottle |
| Show More |
Safety and Handling
Product Identifier
- N,N-Dimethylacetamide
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Reproductive toxicity Category 1B
- H312+H332-Harmful in contact with skin or if inhaled
- H319-Causes serious eye irritation.
- H360D-May damage the unborn child.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P284-[In case of inadequate ventilation] wear respiratory protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?