missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Multipurpose Matte Polyester Labels for M6/M7 Printers

Product Code. 17858274
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1.5 in.
0.75 x 1.5 in.
2 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Height (Metric):
12.7 mm
19.05 mm
50.8 mm
Unit Size:
Pack of 100
Pack of 250
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) For Use With (Equipment) Height (Metric) unitSize
17858274 2 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 50.8 mm Pack of 100
17878734 0.5 x 1.5 in. M710, BMP71 12.7 mm Pack of 500
17898834 0.5 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 12.7 mm Pack of 500
17868914 0.75 x 1.5 in. M710, BMP71 19.05 mm Pack of 250
17828804 0.75 x 1.5 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 19.05 mm Pack of 250
17848734 2 x 1 in. M710, BMP71 50.8 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17858274 Supplier Brady™ Supplier No. 174232
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

B-459 Polyester from Brady™ is designed for use in applications such as on the topside of printed circuit boards and rating plates that use high quality barcodes and graphics.

  • Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable
  • High resistance to most chemicals, oils and water
  • UL approved
  • Service temperature of -40°C to 100°C (-40°F to 212°F)
  • Made of B-459 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.0031 in.
Thickness (Metric) 0.079 mm
Dimensions (L x W) 2 x 1 in.
Length (English) 2 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 50.8 mm
Alternate Part Number M6-20-459
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.