missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Plant Culture Salt Mixtures

Product Code. 11454895 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 x 1 L
1 x 10 L
1 x 50 L
Product Type:
Gamborg's Basal Salt Mixture
Hoagland's Modified Basal Salt Mixture
Murashige and Skoog Basal Salt Mixture
Murashige and Skoog Plant Salt Mixture
Unit Size:
10 L
50 L
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Product Type Unit Size
11454895 1 x 10 L Gamborg's Basal Salt Mixture 10 L
17317489 10 x 1 L Hoagland's Modified Basal Salt Mixture 10 L
11494895 1 x 10 L Hoagland's Modified Basal Salt Mixture 10 L
17307479 10 x 1 L Murashige and Skoog Basal Salt Mixture 10 L
17337479 10 x 1 L Murashige and Skoog Plant Salt Mixture 10 L
11405005 1 x 50 L Murashige and Skoog Plant Salt Mixture 50 L
11434925 1 x 10 L Murashige and Skoog Basal Salt Mixture 10 L
11494995 1 x 10 L Murashige and Skoog Plant Salt Mixture 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11454895 Supplier MP Biomedicals™ Supplier No. 092621622
  • ONLINE EXCLUSIVE PRICE
    44.10 EUR
    42.00 EUR / 10 L
    Save 2.10 EUR
    4% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Plant Culture Salt Mixtures are for the molecular testing of plants and plant-derived samples for improving the productivity, quality, and disease resistance of plants.

  • Ready to use
  • Liquid formulation, prepared according to the original specification, except where noted
  • Available in different pack sizes, ready to use and liquid formulations

Specifications

Form Powder
Product Type Gamborg's Basal Salt Mixture
Quantity 1 x 10 L
Format Solution
pH 3.75 to 4.25
Content And Storage 0°C to 5°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.