missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectroline™ Microprocessor-Controlled UV Crosslinkers
Produce publication-quality results every time
POA - 2202.00 EUR
Specifications
Display | LED |
---|---|
Frequency | 60 Hz |
Voltage | 120V |
Electrical Requirements | 120V 60Hz |
For Use With (Application) | Covalently bind nucleic acids to membranes in 30 sec. or less following southern, northern, or dot blotting, and colony or plague lifts |
Product Code | Brand | Depth (English) | Material | Model | Weight (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (English) | Material | Model | Weight (English) | Price | Quantity & Availability | ||
11570947
|
Spectroline™
XLE-1000 |
9 in. | Metal | XLE-1000 | 17.5 lb. |
POA
Pack of 40 |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | |
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
11510947
|
Spectroline™
XL1000 |
9 in. | Anodized Aluminum | XL-1000 | 17.5 lb. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11540947
|
Spectroline™
XL-1500 |
14 in. | Anodized Aluminum | XL-1500 | 26 lb. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Produce publication-quality results every time
- Covalently bind nucleic acids to membranes in 30 seconds or less following Southern, Northern, or dot blotting, and colony/plague lifts
- Eliminate PCR† contamination
- Four operating modes: Optimal Crosslink mode delivers energy doses of 120mJ/cm2; Energy mode varies dosage from 100μJ/cm2 to 0.9999J/cm2; Time mode used for UV-induced gel polymerization, drying and sanitization; and Intensity mode permits continuous operation and provides accurate intensity readout
- Large LED display and built-in “Help” messages guide user through operations
- Programmable memory stores recently entered conditions—repetitive procedures begin with just the push of the START button
- Internal photo sensor measures only true shortwave UV radiation to ensure precise energy dosage to samples
- Individually calibrated and certified with safety interlock and UV-blocking door window
- Spectrolinker™ Series features anodized aluminum housing for corrosion resistance; Select™ Series offers painted sheet metal housing
Specifications
LED | |
120V | |
Covalently bind nucleic acids to membranes in 30 sec. or less following southern, northern, or dot blotting, and colony or plague lifts | |
26.7 cm |
60 Hz | |
120V 60Hz | |
10.5 in. | |
254 nm |