missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ Microprocessor-Controlled UV Crosslinkers

Product Code. 11570947
Encompass
Change view
Click to view available options
Weight (English):
17.5 lb.
26 lb.
Depth (English):
9 in.
14 in.
Material:
Anodized Aluminum
Metal
Model:
XL-1000
XL-1500
XLE-1000
Unit Size:
Each
Pack of 40
Pack of 90
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Weight (English) Depth (English) Material Model Unit Size
11570947 17.5 lb. 9 in. Metal XLE-1000 Pack of 40
11540947 26 lb. 14 in. Anodized Aluminum XL-1500 Pack of 90
11510947 17.5 lb. 9 in. Anodized Aluminum XL-1000 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 11570947 Proveedor Spectroline™ N.º de proveedor XLE1000
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Produce publication-quality results every time

  • Covalently bind nucleic acids to membranes in 30 seconds or less following Southern, Northern, or dot blotting, and colony/plague lifts
  • Eliminate PCR† contamination
  • Four operating modes: Optimal Crosslink mode delivers energy doses of 120mJ/cm2; Energy mode varies dosage from 100μJ/cm2 to 0.9999J/cm2; Time mode used for UV-induced gel polymerization, drying and sanitization; and Intensity mode permits continuous operation and provides accurate intensity readout
  • Large LED display and built-in “Help” messages guide user through operations
  • Programmable memory stores recently entered conditions—repetitive procedures begin with just the push of the START button
  • Internal photo sensor measures only true shortwave UV radiation to ensure precise energy dosage to samples
  • Individually calibrated and certified with safety interlock and UV-blocking door window

  • Spectrolinker™ Series features anodized aluminum housing for corrosion resistance; Select™ Series offers painted sheet metal housing

Especificaciones

Display LED
Frequency 60 Hz
Voltage 120V
Depth (English) 9 in.
Depth (English) Interior Chamber 7.5 in.
Depth (Metric) 22.9 cm
Depth (Metric) Interior Chamber 19.1 cm
Electrical Requirements 120V 60Hz
For Use With (Application) Covalently bind nucleic acids to membranes in 30 sec. or less following southern, northern, or dot blotting, and colony or plague lifts
Height (English) 10.5 in.
Height (English) Interior Chamber 7 in.
Height (Metric) 26.7 cm
Height (Metric) Interior Chamber 17.8 cm
Includes Five 8w, 254nm uv tubes
Material Metal
Model XLE-1000
Wavelength 254 nm
Weight (English) 17.5 lb.
Weight (Metric) 7.9 kg
Width (English) Interior chamber 13.5 in.
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.