missing translation for 'onlineSavingsMsg'
Learn More

Spectroline™ Microprocessor-Controlled UV Crosslinkers

Product Code. 11510947
Encompass
Click to view available options
Weight (English):
17.5 lb.
26 lb.
Depth (English):
9 in.
14 in.
Material:
Anodized Aluminum
Metal
Model:
XL-1000
XL-1500
XLE-1000
Unit Size:
Each
Pack of 40
Pack of 90
This item is not returnable. View return policy

Product Code. 11510947

Brand: Spectroline™ XL1000

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Produce publication-quality results every time

  • Covalently bind nucleic acids to membranes in 30 seconds or less following Southern, Northern, or dot blotting, and colony/plague lifts
  • Eliminate PCR† contamination
  • Four operating modes: Optimal Crosslink mode delivers energy doses of 120mJ/cm2; Energy mode varies dosage from 100μJ/cm2 to 0.9999J/cm2; Time mode used for UV-induced gel polymerization, drying and sanitization; and Intensity mode permits continuous operation and provides accurate intensity readout
  • Large LED display and built-in “Help” messages guide user through operations
  • Programmable memory stores recently entered conditions—repetitive procedures begin with just the push of the START button
  • Internal photo sensor measures only true shortwave UV radiation to ensure precise energy dosage to samples
  • Individually calibrated and certified with safety interlock and UV-blocking door window

  • Spectrolinker™ Series features anodized aluminum housing for corrosion resistance; Select™ Series offers painted sheet metal housing

Specifications

Display LED
Frequency 60 Hz
Voltage 120V
Depth (English) 9 in.
Depth (English) Interior Chamber 7.5 in.
Depth (Metric) 22.9 cm
Depth (Metric) Interior Chamber 19.1 cm
Electrical Requirements 120V 60Hz
For Use With (Application) Covalently bind nucleic acids to membranes in 30 sec. or less following southern, northern, or dot blotting, and colony or plague lifts
Height (English) 10.5 in.
Height (English) Interior Chamber 7 in.
Height (Metric) 26.7 cm
Height (Metric) Interior Chamber 17.8 cm
Includes Five 8w, 254nm uv tubes
Material Anodized Aluminum
Model XL-1000
Wavelength 254 nm
Weight (English) 17.5 lb.
Weight (Metric) 7.9 kg
Width (English) Interior chamber 13.5 in.
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.