missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ MG 227/1/60 Grade White Quartz Microfiber Filters With Binder
Shop All Sartorius ProductsSpecifications
Specifications
| Air Resistance | 21mbar |
| Autoclavable | Autoclavable |
| Basis Weight | 60 g/m2 |
| Color | White |
| Format | Disc |
| Material | Glass Microfiber |
| Particle Retention | 0.3 μm |
| Sterility | Non-sterile |
| For Use With (Application) | Mostly used either for monitoring air and gas or as prefilter |
| Grade | MG 227/1/60 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?