missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries MegaMag Genie Magnetic Stirrer

Product Code. 11301484
Change view
Click to view available options
Controller Type:
Digital Keypad
On/Off Switch
Display:
Analog
LED
Speed:
250 to 1300 rpm
50 to 300 rpm
Timer:
0 to 99 min. or continuous
None
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Controller Type Display Speed Timer unitSize
11301484 On/Off Switch Analog 250 to 1300 rpm None Each
11311484 Digital Keypad LED 250 to 1300 rpm 0 to 99 min. or continuous Each
11321484 Digital Keypad LED 50 to 300 rpm 0 to 99 min. or continuous Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11301484 Supplier Scientific Industries Supplier No. SI2256

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The MegaMag Genie Magnetic Stirrer is designed to accommodate large volumes, powerfully stirring up to 38 L.

  • Stirs up to 38 Liters
  • Powerful magnets stay coupled even under the most demanding stirring conditions
  • Durable ABS/Polycarbonate housing
  • Functional in cold rooms and incubators
  • Choose among a high-speed analog, high-speed digital, and low-speed digital models
TRUSTED_SUSTAINABILITY

Specifications

Speed 250 to 1300 rpm
Stirring Positions 1
Capacity 38 L
Display Analog
Voltage 230 V
Dimensions (L x W x H) 30.5 x 31.1 x 13.0 cm (12 x 12.25 x 5.1 in.)
Amperage 0.5 A
Frequency 50 Hz
Plug Type EU
Certifications/Compliance CE
Warranty and Service Offering 2 Year Warranty
Color Gray
Controller Type On/Off Switch
Material ABS/Polycarbonate
Model Analog MegaMag Genie, 230 V EU
Motor Type Shaded Pole
Protection Class Class II
Speed Control Speed Control Knob
Timer None
Type Magnetic Stirrer
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Shipping Weight (English) 9 lb.
Shipping Weight (Metric) 4.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.