missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Medium Duty Household Waste Sacks on a Roll, 90 L
GREENER_CHOICE

Product Code. 31925000
Change view
Click to view available options
Color:
Black
Unit Size:
Pack of 300
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31925000 Black Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31925000 Supplier Polyco Healthline Supplier No. M179/300
  • ONLINE EXCLUSIVE PRICE
    68.77 EUR
    22.63 EUR / Pack of 300
    Save 46.14 EUR
    67% Off
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Engineered with a specially formulated lightweight material, these household waste sacks are robust enough to handle everyday waste while remaining easy to handle.

  • Category: Refuse Sacks
  • Strength: Medium Duty
  • Capacity: 90 L
  • Pack format: Roll
  • Designed for general household and industrial waste
  • Suitable for hygienic waste management in offices and workplaces
  • Available colors: Black
  • Recycled material content: 100% recycled content (Product code: M179/300)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Black
Disposable Single-use
Material Polythene
Sterility Non-sterile
Length (English) 38.4 in.
Width (English) 15/28 in.
Product Type Waste Disposal Bag
Capacity (English) 23.8 gal.
Capacity (Metric) 90 L
Length (Metric) 975 mm
Width (Metric) 381/711 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.