missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ KR4i Large Capacity Refrigerated Centrifuge

Reproduce samples run-to-run and wield absolute sample temperature control with Thermo Scientific™ KR4i Large Capacity Refrigerated Centrifuge.

Specifications

Refrigerated Yes
Net Weight 762 lb. (346 kg)
Program Storage 24 programs, individual password
Capacity 6 x 1000 mL, 12 x Quin or Quad Blood Bags
Max. Speed 4,250 rpm
View More Specs

Description

Description

Reproduce samples run-to-run and wield absolute sample temperature control with the Thermo Scientific™ KR4i Large Capacity Refrigerated Centrifuge, a versatile, compact centrifuge ideal for high-throughput clinical applications and genomics, proteomics and biochemistry research. This multi-use, high-capacity, low-speed centrifuge accepts large sample numbers and volumes and delivers outstanding performance in a refrigerated floor standing unit.
Not available in North America. Please contact your sales representative for alternative products.


Versatility:

  • Blood banking capability allows processing of up to 12 quin or quad blood bags with or without filters.
  • High-capacity rotors are available for pharmaceutical, clinical, genomics, proteomics, biochemistry, pathology research, RIA and large-volume processing.
  • Three swing-out rotors, a wide selection of accessories and an unparalleled microplate capacity allow processing up to 48 standard microplates or 12 to 18 deepwell plates in a single run.

Accurate and Dependable:

  • Guaranteed lifetime reproducibility, run to run by automatic High Reproducibility Factor (integral)— Ideal for platelet production
  • True RCF: Using programmed radius allowing for use of adapters
  • Careful sample handling: Liners that enable blood bags to be inserted and removed without force
  • Temperature sensor and software independent of the bowl for accurate sample temperature control
  • Intuitive VIDEOset™ graphic microprocessor control system with pictures and message

Unparalleled Safety:

  • Sealed buckets and microplate carriers are certified to IEC 1010-2-020 for biocontainment by CAMR™ Porton Down.
  • Centrifuge inclucdes built-in imbalance detection and shutdown, guard barrier, dual lid interlock, current and overtemperature protection.
  • Automatic rotor recognition prevents rotor overspeed.

Complete Data Management:

  • Available Thermo Scientific CQCS Network Quality Control System provides the ultimate in traceability according to GLP, GMP and ISO 9000 standards.
  • Integration of 32 centrifuges in a single network allows easy data capture, storage, and processing by laboratory information management systems (LIMS) or electronic lab notebooks.

Rotor Availability:

  • RP6 Windshielded Swinging Bucket Rotor (ideal for clinical and basic research laboratories) offers max capacity of 6 × 1000mL bottles or 12 × 550mL quin/quad blood bags with filter options
  • RC6 Swinging Bucket Rotor with sealed round buckets or oval blood bag buckets for diverse applications
  • RC4 Windshielded Swinging Bucket rotor with max capacity of 4 × 1600mL bottles or 8 × 550 quin/quad/triple blood bags
  • RHK4B Diagnostic Rotor to use with LKB racks and RIA tubes

Ordering Information: (Not available in North America. Please contact your sales representative for alternative products.)

  • Available Thermo Scientific CQCS offers ISO 9000 and GLP/GMP traceability.
  • 11178410 BB-CQCS V3 from KR4i (1st centrifuge)
  • 11178411 BB-CQCS V3 from additional KR4i
  • 11178420 Bar Code Reader for PC
  • 11178421 Bar Code Reader for Centrifuge
Specifications

Specifications

Yes
24 programs, individual password
4,250 rpm
25 A
35.4 in.
Sealed buckets and microplate carriers are certified to IEC 1010-2-020 for biocontainment by CAMR™ Porton Down; Built-in imbalance detection and shutdown, guard barrier, dual lid interlock, current and overtemperature protection; Automatic rotor recognition prevents overspeed
78 cm
762 lb. (346 kg)
6 x 1000 mL, 12 x Quin or Quad Blood Bags
5,735 x g
94.5 cm
90 cm
30.7 in.
KR4i Large Capacity Refrigerated Centrifuge
Videos
SDS
Documents

Documents

Product Certifications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.