missing translation for 'onlineSavingsMsg'
Learn More

HUBER K12 Refrigerated Heating Bath

Product Code. 10677143
Change view
Click to view available options
Height (Metric):
263 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
10677143 263 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10677143 Supplier HUBER Supplier No. 2009.0032.00

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Controls temperature of objects directly within thermostat bath.

K12 Refrigerated bath with natural refrigerant
  • Temperature range: -20°C to 200°C
  • Cooling capacity (0°C): 0.2kW
  • Power supply: 220-240V 1∼/2∼ 50/60Hz

Specifications

Cooling Capacity 20°C at 0.25 kW, 0°C at 0.2°CkW, to 10°C at 0.12°CkW, to 20°C (at 0.05 kW)
Temperature Range -20°C to +200°C
Model K12
Warranty 3 years for removable (Plug & Play) electronic controls, 2 years for refrigeration components, 1 year for mechanical and electrical components
Width (Metric) 350 mm
Height (Metric) 263 mm
Weight (Metric) 25 kg
Voltage 220/240 V
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.