missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IDXPERT™ PermaSleeve™ Heat-shrink Wire Marker Sleeves

Product Code. 11534384 Shop All Brady Products
Change view
Click to view available options
Color:
Black, White
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11534384 Black, White 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11534384 Supplier Brady™ Supplier No. 800809

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combine speed, ease of use, and permanence to create long-lasting, high quality identification. Brady™ IDXPERT™ PermaSleeve™ Heat-shrink Wire Marker Sleeves are heat shrinkable, self extinguishing, and provide excellent cold-weather performance.

  • 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification
  • Fade-resistant and smudge-proof for superior aesthetic appearance
  • Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C)
  • All-in-one cartridge includes ribbon and label supply

Specifications

Certifications/Compliance UL Recognized to UL224; SAE-AMS-DTL-23053/5 C (Class 1); SAE-AS-81531
Description PermaSleeve Wire Marker Sleeves for the IDXPERT Printer
Adhesive Type Non-adhesive
Color Black, White
Finish Matte
Format Cartridge
Material Polyolefin (B-342)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
For Use With (Application) Wire & cable marking, panel identification
For Use With (Equipment) IDXPERT™ Printer
Labels per Row 1
Quantity 100/Pk.
Shape Rectangle
Shrink Ratio 3:01
Temperature Range (English) -67 to 275°F
Temperature Range (Metric) -55 °C to 135 °C
Wire Gauge 10 to 16 AWG
Dimensions (L x W) 11.15 x 25.78 mm
Width (English) 1 in.
Width (Metric) 25.78 mm
Height (English) 0.439 in.
Height (Metric) 11.15 mm
Diameter (English) 0.25 in.
Diameter (Metric) 5.50 to 2.40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.