missing translation for 'onlineSavingsMsg'
Learn More

Hydrobromic Acid 47%, Supelco™

Product Code. 15886830
Change view
Click to view available options
Quantity:
500 mL
2.5 L
Unit Size:
2.5 L
500mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15886830 2.5 L 2.5 L
15876830 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15886830 Supplier Supelco Supplier No. 1003042500
 Restricted Item
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EMPLURA™

TRUSTED_SUSTAINABILITY

Specifications

Melting Point -11°C
Boiling Point 126°C/1013 hPa
Density 1.49 g/cm3 at 20°C
Quantity 2.5 L
Percent Purity ≥47% (acidimetric)
Grade Ungraded
Chemical Name or Material Hydrobromic Acid 47%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.