missing translation for 'onlineSavingsMsg'
Learn More

Hydrobromic Acid 47%, Supelco™

Product Code. 15853850
Change view
Click to view available options
Quantity:
1 L
Unit Size:
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15853850 1 L 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15853850 Supplier Supelco Supplier No. 1003071000
 Restricted Item
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For analysis EMSURE™ ACS,ISO

TRUSTED_SUSTAINABILITY

Specifications

Melting Point -11°C
Boiling Point 126°C/1013 hPa
Density 1.49 g/cm3 at 20°C
Quantity 1 L
Chemical Name or Material Hydrobromic Acid 47%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.