missing translation for 'onlineSavingsMsg'
Learn More

Hach™ HQ 30D Flexi Digital Multi-Parameter Meter Kit

Product Code. 11563395
Change view
Click to view available options
Range (pH):
0 to 14
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Range (pH) unitSize
11563395 0 to 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11563395 Supplier Hach™ Supplier No. HQ30D.99.103203

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combines reliability, flexibility and ease of use. Hach™ HQ 30D Flexi Digital Multi-Parameter Meter Kit is a portable single channel meter for pH, ORP, conductivity, TDS, resistivity, salinity and LDO. It is supplied with a pH gel electrode, a standard conductivity cell and a 3m cable.

The digital meter/electrode system uses interchangeable INTELLICAL electrodes that are recognized automatically and store all relevant data. Rugged, nearly indestructible outdoor meter with a 3m cable length enables measurements even at previously inaccessible locations.

  • Outstanding reliability and simple handling
  • Versatile electrodes for all applications, e.g. wastewater, drinking water, process water
  • Reliable results from inaccessible measurement locations and over long distances - even for pH
  • Error-free O2 results - without calibration or replacing the electrolyte
  • Full GLP data management
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Temperature) ±0.3°C
Accuracy (mV) ±0.1
Accuracy (pH) ±0.002
Data Management Details Full GLP
Outputs HQD Data Transfer Utility
Measurement Modes Manual, Interval, Continuous, Analytical Methods Editable
Calibration Automatic
Range (pH) 0 to 14
Resolution (pH) 0.001, 0.1
Range (mV) -1500 to 1500
Resolution (mV) 0.1 mV
Calibration Points 4
Temperature Range (Metric) -10°C to +110°C
Resolution (Temperature) 0.1°C
Display Type LCD, 240 x 160 pixel LCD with Backlight
Memory 500 results
Certifications/Compliance IP67, CE, IUPAC standards
Dimensions (L x W x H) 197 x 95 x 36 mm
Weight (Metric) 323 g (without batteries)
Warranty 3 Years
Accuracy (Conductivity) ±0.5 (in 1μS/cm - 200mS/cm range)
Power Supply 115 V / 250 V (power unit optional)
Probe Type Digital INTELLICAL gel pH and conductivity electrode with 3m cable
Range (Conductivity) 0.01 μS/cm to 200 mS/cm
Range (Ion) 0.00 - 20.0mg/L Luminescent DO
Languages English, German, French, Italian, Spanish, Danish, Dutch, Polish, Portuguese, Turkish, Finnish, Czech, Russian
Range (Resistivity) 2.5 Ωcm - 49 MΩcm
Range (Salinity) 0 to 42g/kg
Range (TDS) 0.0 to 50.0mg/L
Relative Humidity Range 90% (non-condensing)
Resolution (Conductivity) 5 digits (2 digits after decimal), ±0.5 % (in 1μS/cm-200mS/cm range)
Resolution (Ion) 0.01mg/L or 0.1% DO saturation
Stability 5 stability modes
Temperature Compensation Automatic, nonlinear
Temperature (Metric) Operating 0°C to 60°C
Channels 1
Battery Type 4 x AA
Accuracy (Ion) ±1% of DO measuring range
Voltage 6 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.