missing translation for 'onlineSavingsMsg'
Learn More

Reitenspiess™ Hose Cleaning Brush

Product Code. 11311275
Change view
Click to view available options
Length (Metric):
1000 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11311275 1000 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11311275 Supplier Reitenspiess™ Supplier No. 31150501
  • ONLINE EXCLUSIVE PRICE
    15.66 EUR
    9.28 EUR / Pack of 1
    Save 6.38 EUR
    40% Off
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-quality brush with fallow bristles and a galvanized wire stem/handle.

  • Long, thin, tube-like shape for deep reach and cleaning efficiency.
  • Bleached fallow bristles.
  • Eyelet.
  • Galvanized wire handle/stem.
  • Capped end

Specifications

Product Type Hose Brush
Handle Material Galvanized Wire
Includes Eyelet
Length (Metric) 1000 mm
Length (Metric) Brush 150 mm
Width (Metric) Bristle 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.