missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ High Temperature Septa
67.00 EUR - 107.00 EUR
Specifications
Color | Red |
---|---|
Material | Red Non-bleeding Silicone |
Septum | High Temperature Septa |
Temperature Range (Metric) | 320°C |
Quantity | 50 Pk. |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10239361
|
Macherey-Nagel™
702621 |
11 mm |
70.50 EUR
Pack of 50 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
10371532
|
Macherey-Nagel™
702620 |
10 mm |
68.20 EUR
Pack of 50 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
10756302
|
Macherey-Nagel™
702622 |
12 mm |
72.90 EUR
Pack of 50 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
10299591
|
Macherey-Nagel™
702632 |
17 mm |
107.00 EUR
Pack of 50 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
10651092
|
Macherey-Nagel™
702619 |
9 mm |
67.00 EUR
Pack of 50 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Specifications
Red | |
High Temperature Septa | |
50 Pk. |
Red Non-bleeding Silicone | |
320°C | |
3 mm |